0 items

Currey and Company 60W 6-Light Candelabra E-12 Base Chandelier

C9882

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Cupertino
ETL Listed
No
Energy Star Compliant
No
Glass Type
Crystal
Height
27 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Crystal, Wrought Iron
Number Of Lights
6
UL Listed
No
Watts
60
Width
56 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday