60W 8-Light Candelabra E-12 Base Rectangular Chandelier in Contemporary Silver Leaf
60W 8-Light Candelabra E-12 Base Rectangular Chandelier in Contemporary Silver Leaf
Frequently Purchased Together
Product Details
- The elongated linear shape and the interlocking rectangles of the wrought iron that create the frame is a nod to early modernism
- The eight-light fixture has been treated to a gleaming contemporary silver leaf finish
- Think Paris International Style, which was all the rage in the 1930s, but with a contemporary new twist and you have a read on the silver version of our Metro Rectangular Chandelier
- The hanging height is adjustable and we offer the Metro in a number of other variations
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Contemporary Silver Leaf
- Depth:
- 17 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 54 in