Currey and Company

Antibes 30 in. 60W 9-Light Candelabra E-12 Chandelier in Khaki with Natural

Part #C9859  |  Manufacturer Part #9859

Color/Finish:
Khaki/Natural

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Painstakingly woven by artisans who use traditional techniques, the Antibes Chandelier is an impeccable marriage of artistry and high-quality construction
  • Natural rattan forms the body of this geometric chandelier, supported by a wrought iron frame that has been treated to a khaki finish
  • This nine-light fixture will introduce a touch of worldly flavor and a bit of island style into contemporary, transitional or traditional interiors
  • We also offer a two-light Antibes flush-mount

Documents

Specifications

Collection: Antibes

Color Finish: Khaki/Natural

Color Finish Category: Browns

Diameter: 30 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 24 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Geometric

Material: Wrought Iron

Number Of Lights: 9

Number of Tiers: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 20