6-Light Candelabra E-12 Base Chandelier in Chestnut with Brass
Bastian 6-Light Candelabra E-12 Base Chandelier in Chestnut with Brass
Frequently Purchased Together
Product Details
- Joined by a number of designs in this family of fixtures, the chandelier has wrought iron and wood finished in chestnut and brass that would have made the likes of Frank Lloyd Wright take notice
- The aged feel of the brass clasping the wood spokes of the six-light fixture brings extra warmth to this chandelier
- The Arts & Crafts movement has many beneficiaries in the world of design, and the Bastian Chandelier is one of them
Documents
Specifications
- Collection:
- Bastian
- Color Finish Category:
- Browns
- Color Finish Name:
- Chestnut/Brass
- Diameter:
- 37-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Wood, Wrought Iron
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 37 in