Currey and Company

Benson 60W 4-Light Candelabra E-12 Incandescent Hanging Lantern in Pyrite Bronze

Part #C9885  |  Item #4939388  |  Manufacturer Part #9885

$ 1,249.92 EACH

Color/Finish:
Pyrite Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • As lovely as a birdcage emanating soft light, the Benson Lantern with a Pyrite bronze finish cuts a nostalgic silhouette while diffusing its light source through a French beige shantung shade
  • The wrought iron frame cuts a clean profile to make this four-light lantern a wonderful stand-alone luminary above a breakfast nook table or in a beautiful bedroom
  • The fixture also comes in a silver Granello finish

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Benson

Color Finish: Pyrite Bronze

Color Finish Category: Bronze Tones

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Ivory

Height: 28 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Material: Wrought Iron

Number Of Lights: 4

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 11