Burnley 60W 4-Light Candelabra E-12 Chandelier in Hiroshi Grey

Part #C90000569  |  Item #8359137  |  Manufacturer Part #9000-0569

$ 907.20 EACH

Color/Finish:
Hiroshi Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim profile
  • Industrial chic styling
  • Good for a small kitchen island

Specifications

Bulb Style: Globe

Collection: Burnley

Color Finish: Hiroshi Grey

Color Finish Category: Greys

Cord Length: 13 ft

Depth: 2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: [Ambient Lighting, Up Lighting]

Material: Wrought Iron

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 8

Width: 38 in