Currey and Company

Cascade 25 in. 60W 5-Light Candelabra E-12 Chandelier in Hand Rubbed Bronze

Part #C9540  |  Manufacturer Part #9540

Color/Finish:
Hand Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proportion is everything with the perfectly-balanced Cascade Chandelier with its sweeping wrought iron arms that fan out gracefully
  • The five-light fixture has been given an aged touch with an exquisite hand-rubbed bronze finish
  • The Cascade is such a classic design, it will span the spectrum on the number of interior design styles in which it will feel right at home
  • We also offer this fixture in a Majestic silver finish

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Cascade

Color Finish: Hand Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 15 in

Diameter: 25 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Wrought Iron

Number Of Lights: 5

Number of Tiers: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 7