Currey and Company

Crisscross 16 in. 4-Light Semi-Flush Mount Ceiling Fixture in French Black with Pyrite Bronze

Part #C9902  |  Manufacturer Part #9902

Color/Finish:
French Black/Pyrite Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Crisscrossing wires twist and turn in a svelte diamond pattern to place the shade of the four-light Crisscross Pendant Semi-Flush fixture at the intersection of vintage style and modern taste
  • The combination of French Black and Pyrite Bronze finishes accentuates the skills our artisans have achieved with hand-finishing
  • We also offer this pendant in a gold leaf finish

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Crisscross

Color Finish: French Black/Pyrite Bronze

Color Finish Category: Blacks

Diameter: 22 in

ETL Listed: No

Energy Star Compliant: No

Height: 16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Wrought Iron

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60