31 in. 60W 8-Light Candelabra E-12 Chandelier in Rhine Gold
Crystal Light 31 in. 60W 8-Light Candelabra E-12 Chandelier in Rhine Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The graceful arcing spindles that make up the frame of the eight-light fixture daintily dangle beads and crystals
- The final flourish of this chandelier is a round prism at its lowest point
- Whether the design theme is modern or traditional, when elegance is desired, the Crystal Lights Chandelier is the perfect illuminated accoutrement to a room
- This version of the Crystal Lights has been treated to a Rhine gold finish
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Crystal Light
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rhine Gold
- Diameter:
- 31 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Wrought Iron
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 15 lb