Fitzjames 20 in. 60W 4-Light Candelabra E-12 Semi-Flush Outdoor Pendant in Silver Granello

Part #C90000052  |  Item #7313841  |  Manufacturer Part #9000-0052

$ 800.80 EACH

Color/Finish:
Silver Granello

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This silver version of the Fitzjames Pendant Semi-Flush fixture is a perfect example of how a material known for its strength in construction, wrought iron, can exude the feeling of grace when handled with artistry
  • Hammered metal treated to a hand-applied silver Granello finish calls attention to the importance and beauty of this fundamental material
  • The character inherent in the shape of this four-light fixture is due to its time-honored lines
  • We offer a number of Fitzjames fixtures

Specifications

Bulb Style: Flame

Collection: Fitzjames

Color Finish: Silver Granello

Color Finish Category: Silver Tones

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Material: Wrought Iron

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 7