60W 5-Light Candelabra E-12 Incandescent Wall Sconce in Washed Lucerne Gold with Natural

You last purchased this on
 
Currey and Company

Forest 60W 5-Light Candelabra E-12 Incandescent Wall Sconce in Washed Lucerne Gold with Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Currey and Company

Forest 60W 5-Light Candelabra E-12 Incandescent Wall Sconce in Washed Lucerne Gold with Natural

  • Fast #
  • Part #C50000014
  • Item #7313743
  • Manufacturer Part #5000-0014
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Washed Lucerne Gold/Natural Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The beautiful washed Lucerne gold finish is a perfect complement to the quartz, the combination of which lends this sconce a formal look though it echoes nature with its tree-like shape
  • We also offer the Forest Light, in our Aviva Stanoff Collection, in a chandelier in several finishes
  • The Forest Light Wall Sconce is a truly exceptional work of art reaching nearly five-feet tall to become a stunning sculptural piece dripping with quartz crystals
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Forest
Color Finish Category:
Gold Tones
Color Finish Name:
Washed Lucerne Gold/Natural
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Quartz Crystal
Height:
55 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Wrought Iron, Crystal
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
6 lb
Width:
29-1/2 in