60W 10-Light Candelabra E-12 Base Chandelier in Washed Lucerne Gold with Natural
Forest Light 60W 10-Light Candelabra E-12 Base Chandelier in Washed Lucerne Gold with Natural
Frequently Purchased Together
Product Details
- Place this ten-light object d’art in a room and it will become a stunning sculptural piece dripping with quartz crystals
- The washed Lucerne gold finish is a perfect complement to the quartz on this piece that echoes nature with its tree-like branches
- The gold version of the Forest Light Chandelier is a truly exceptional work of art fanning out from its center to reach 60 inches in diameter
- We also offer the Forest Light, in our Aviva Stanoff Collection, in a sconce and in several chandelier finishes
Specifications
- Collection:
- Forest Light
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Washed Lucerne Gold/Natural
- Diameter:
- 62 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Crystal, Wrought Iron
- Number of Lights:
- 10
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 62 in