Currey and Company

Garamond® 40W 8-Light Candelabra E-12 Base Incandescent Chandelier in Polished Chrome

Part #C90000002  |  Manufacturer Part #9000-0002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Garamond®

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Height: 73 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Number Of Lights: 8

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 70-3/4 in