Currey and Company

High Falls 60W 1-Light Medium E-26 Incandescent Lantern in Blacksmith with Natural Ash

Part #C9996  |  Manufacturer Part #9996

Color/Finish:
Blacksmith/Natural Ash

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • There are certain things about nature that are always inspiring, such as watching and listening to water cascade over a statuesque cliff
  • The High Falls Lantern has its own pleasant natural attributes, such as its materials that include wrought iron, wood and an earthy cylindrical burlap shade
  • The cleverly designed wood cage that holds the shade has been treated to a reclaimed wood finish to add greater rustic appeal to this lantern that would be a brilliant addition to a lakeside cabin or woodland retreat

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: High Falls

Color Finish: Blacksmith/Natural Ash

Color Finish Category: Blacks

Depth: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Burlap

Height: 28 in

Light Bulb Base Type: Medium E-26

Material: Wood, Wrought Iron

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 8

Width: 14 in