25W 6-Light Candelabra E-12 Chandelier in Brushed Brass
Montvale 25W 6-Light Candelabra E-12 Chandelier in Brushed Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixture is round with 6 lights
- Frosted glass globes
Specifications
- Collection:
- Montvale
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Cord Length:
- 13 ft
- Depth:
- 28-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Globe
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Weight:
- 15 lb
- Width:
- 48 in