36 in. 360W 6-Light Medium E-26 Pendant in Blacksmith with Old Brass
Moorsgate 36 in. 360W 6-Light Medium E-26 Pendant in Blacksmith with Old Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The circles of wrought iron surrounding the glass globes has been treated to a Blacksmith finish for a lively contrast of materials
- A poetic interplay of what makes the single-globe Moorsgate Pendant the definition of quintessential minimalism, the six-light Moorsgate Multi Pendant embodies mid-century modern style with its asymmetrical cascade
Specifications
- Application:
- Ceiling
- Collection:
- Moorsgate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blacksmith/Old Brass
- Diameter:
- 36 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 69 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Mid-century
- Material:
- Wrought Iron, Recycled Glass
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 360 W