36 in. 60W 5-Light Candelabra E-12 Chandelier in Pyrite Bronze

You last purchased this on
 
Currey and Company

Nottaway 36 in. 60W 5-Light Candelabra E-12 Chandelier in Pyrite Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Currey and Company

Nottaway 36 in. 60W 5-Light Candelabra E-12 Chandelier in Pyrite Bronze

  • Fast #
  • Part #C90000143
  • Item #7313845
  • Manufacturer Part #9000-0143
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pyrite Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Though it is a seriously minimalist fixture, the profile of the five-light chandelier has a lovely fluidity to it that makes it a natural choice for traditional and transitional interiors
  • The Pyrite bronze finish to which the Nottaway has been treated adds textural interest to the chandelier
  • The arms of the small bronze version of our Nottaway Chandelier stretch gracefully from a small cog ornamented with a ring that rests at the bottom of its stem
  • We offer the Nottaway in a grander version in bronze and in two sizes in a gold finish
  • Requires Certification

Specifications

Collection:
Nottaway
Color Finish Category:
Bronze Tones
Color Finish Name:
Pyrite Bronze
Diameter:
36 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Wrought Iron
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Weight:
4 lb
Width:
36 in