60W 1-Light Candelabra E-12 Wall Sconce in Brass
Primo 60W 1-Light Candelabra E-12 Wall Sconce in Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It was inspired by mid-century stylistic notes that would place it squarely on the forefront of design of that era
- The brass finish of this sconce is brought added sophistication by the matching trim on its sexy black shade
- The Primo wall sconce is to a space what a classic lapel pin is to a woman’s elegant suit
- The Primo is also available in a brass finish with a cream shade and in a satin nickel finish
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Primo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brass
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Weight:
- 4 lb
- Width:
- 8 in