CUSH-A-NATOR® *NLA 1-1/8 OD EG STD CLMP

Part #ACN18  |  Manufacturer Part #CN18

Type:

ACN18
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: CUSH-A-NATOR®

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1-1/18 in

Type: ACN18