Cushion-Step® Vinyl Top Mat in Black

LCU3660SBLA

Manufacturer Part #: CRO CU3660S BLA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideal for jobs that require a lot of standing
  • Beveled edges, rounded corners keep mat flat and help prevent falling
  • Top fused to a 3/8" thick sponge foam

SPECIFICATIONS

ADA Compliant
No
Collection
Cushion-Step®
Color Finish
Black
Length
5 ft
Material
Plastic, Rubber
Material Type
Vinyl
Width
3 ft

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday