14 in. x 1-1/2 ft. x 0.42 in. Flanged 250# Powder Coated Ductile Iron Pipe
14 in. x 1-1/2 ft. x 0.42 in. Flanged 250# Powder Coated Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
- The underground use of the flanged joint is not recommended due to the rigidity of the joint
- Flanged pipe and fittings are typical components in rigid piping systems
- Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
- The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350
- U.S. Pipe flanged pipe is available in sizes 3" through 64". For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
- Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI 61, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
- AWWA:
- AWWA A-21.15, AWWA C-21.5, AWWA A-21.51, AWWA C-115
- Application:
- Industrial, Wastewater, Water
- Coating:
- Powder Coated
- Diameter - Outside:
- 15-3/10 in
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 1-1/2 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 14 in
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.42 in