1-1/2 ft. x 16 in. Flanged Ductile Iron Spool

Part #FFPPC16G6  |  Item #1382929  |  Manufacturer Part #1616FFPC

Length:

1-1/2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Powder Coated

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 1-1/2 ft

Material: Ductile Iron

Pipe Tubing Size: 16 in