Custom Fab 1 ft. x 6 in. Flange x Plain End Ductile Iron Spool

FPPPCUG

Manufacturer Part #: 61FPCL

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.15
AWWA Specifications
AWWA C-115
Application
Water
Coating
Bituminous Tar
End Connection 1
Flanged
End Connection 2
Plain End
Length
1 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday