Custom Fab

10 in. x 10 ft. Flanged P-401 Bituminous Tar Ductile Iron Spool

Part #FFPP41010  |  Manufacturer Part #1010FFP4

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside

Specifications

ANSI Specifications: [ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI B16.1]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-151]

Application: [Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants]

Coating: Bituminous Tar

Ductile Iron Class: CL53

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 10 ft

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Protecto 401

Pipe Tubing Size: 10 in

Pressure Class: 125#

Wall Thickness: 0.38 in