10 x 1 in. Ductile Iron Filler Flanged

Part #FF10G  |  Item #1674080  |  Manufacturer Part #101FILF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 1 in

Fitting Sizes: 10 in x 1 in

Material: Ductile Iron

NSF Certified: No

UL Listed: No