12 x 1 in. Flanged Ductile Iron Filler Flange
12 x 1 in. Flanged Ductile Iron Filler Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 12 in x 1 in
- Fitting Type:
- Reducing
- Flange Type:
- Filler
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No