12 x 12 x 8 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee

Part #DFBTP4LA12X  |  Item #7291792  |  Manufacturer Part #DFBTP4LA12X

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 8 in

Fitting Sizes: 12 in x 12 in x 8 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto P-401

UL Listed: Yes