12 x 2 in. Flanged Ductile Iron Filler Flange

You last purchased this on
 
Custom Fab

12 x 2 in. Flanged Ductile Iron Filler Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Custom Fab

12 x 2 in. Flanged Ductile Iron Filler Flange

  • Fast #
  • Part #FF12K
  • Item #1774725
  • Manufacturer Part #FIL1202
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
2 in
Fitting Sizes:
12 in x 2 in
Fitting Type:
Reducing
Flange Type:
Filler
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement
UL Listed:
No