0 items

Custom Fab 14 in. Flanged Protecto P-401 Lined Ductile Iron Pipe

DFFPP414

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday