Custom Fab

15 ft. x 4 in. Flanged Cement Lined Bituminous Tar Spool

Part #FFPX15  |  Manufacturer Part #815FFCL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Flanged

Length: 15 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 8 in