0 items

Custom Fab 16 in. Flanged Epoxy Lined Ductile Iron Pipe

DFFPEL16

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
1 ft
Material
Ductile Iron
Pipe Lining
Epoxy
Pipe Tubing Size
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday