Custom Fab

16 in. x 5 ft. Flanged Powder-Coated Ductile Iron Pipe Spool

Part #FFPPC16S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 16.1, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI B2.1

AWWA Specifications: AWWA C-110,AWWA C-115, AWWA C-150, AWWA C-151

Application: Sewage, Water Treatment

Coating: Powder Coated

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 5 ft

Material: Ductile Iron