Custom Fab
18 in. x 10 ft. Flanged P-401 Bituminous Tar Ductile Iron Spool
Part #FFPP41810 | Item #4507477 | Manufacturer Part #1810FFP4
Length
Product Details
Specifications
Coating: Bituminous Tar
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 10 ft
Material: Ductile Iron
Pipe Lining: Protecto P-401
Pipe Tubing Size: 18 in