Custom Fab

18 in. x 18 ft. Flanged x Plain End P-401 Bituminous Tar Ductile Iron Spool

Part #FPPP41818  |  Item #4508393  |  Manufacturer Part #1818FPP4

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 18 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 18 in