Custom Fab

2 ft. Epoxy Coated Flanged Ductile Iron Pipe

Part #FFPELUK

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

Length: 2 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 6 in