0 items

Custom Fab 2 ft. Flange x Plain End Powder Coated Ductile Iron Spool

FPPPCK

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Powder Coated
End Connection 1
Flanged
End Connection 2
Plain End
Length
2 ft
Material
Ductile Iron
Pipe Tubing Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday