Custom Fab 20 ft. Flange x Flange Powder Coated Ductile Iron Spool

FFPPC20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Powder Coated
End Connection 1
Flanged
End Connection 2
Flanged
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday