3 ft. Epoxy Coated Flanged x Plain End Ductile Iron Pipe

Part #FPPELXM  |  Item #862547

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.15

AWWA Specifications: AWWA C-115

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Plain End

End Connections: Flanged x Plain End

Length: 3 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 8 in