3 ft. Flanged x Plain End Ductile Iron Pipe

Part #FPPPCMM  |  Item #1379456  |  Manufacturer Part #33FPPC

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51, ANSI B16.1, ANSI B2.1]

AWWA Specifications: [AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-150, AWWA C-151]

Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe

End Connection 1: Flanged

End Connection 2: Plain End

End Connections: Flanged x Plain End

FM Approved: No

Length: 3 ft

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Cement-lined

Pipe Tubing Size: 3 in

UL Listed: No