Custom Fab 3 in. Flanged Ductile Iron Spool

FFPPCM

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Water
End Connection 1
Flanged
End Connection 2
Flanged
Length
1 ft
Material
Ductile Iron
Pipe Tubing Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday