3 x 3/4 in. Reducing Ductile Iron Filler Flange

Part #FFMF  |  Item #1774723  |  Manufacturer Part #434FILF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3 in x 3/4 in

Flange Type: Filler

Material: Ductile Iron

NSF Certified: No

UL Listed: No