Custom Fab

36 in. x 11 ft. Flanged x Plain End Ductile Iron Cement Lined Pipe

Part #FPP3611  |  Manufacturer Part #3611FPCL

Length:

11 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 11 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 36 in