Custom Fab 4 ft. Flanged x Plain End Powder-Coated Ductile Iron Spool

FPPPCP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 16.1, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI B2.1
AWWA Specifications
AWWA C-110,AWWA C-115, AWWA C-150, AWWA C-151
Application
Sewage, Water Treatment
Coating
Powder Coated
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Length
4 ft
Material
Ductile Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday