Custom Fab

4 ft. x 6 in. Flange x Flange Epoxy Ductile Iron Spool

Part #FFPELUP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

Length: 4 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 6 in