Custom Fab

4 in. x 14 ft. Flanged x Plain End P-401 Bituminous Tar Ductile Iron Spool

Part #FPPP4P14  |  Manufacturer Part #414FPP4

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 14 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 4 in