Custom Fab

4 in. x 7-1/2 ft. Flanged Protecto P-401 Bituminous Tar Ductile Iron Pipe Spool

Part #FFPP4PW6  |  Manufacturer Part #476FFP4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • Part #FFPP4PW6Mfr. Part #476FFP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.51, ANSI B2.1, ANSI 16.1, ANSI A21.15]

AWWA Specifications: [AWWA C-110,AWWA C-115, AWWA C-150, AWWA C-151]

Application: [Sewage, Water Treatment]

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 7-1/2 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401