4 x 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Plug with Protecto P-401 Lined
4 x 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Plug with Protecto P-401 Lined
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.53
- AWWA:
- AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Tap Size:
- 2 in
- UL Listed:
- No