4 x 3/4 in. Ductile Iron Filler Flanged
4 x 3/4 in. Ductile Iron Filler Flanged
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 4 in x 3/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No