Custom Fab

5 ft. Bituminous Tar Coated Flanged x Plain End Ductile Iron Pipe

Part #FPP14S  |  Manufacturer Part #145FPCL

Length:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 5 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 14 in