6 in. x 6 ft. x 0.34 in. Flanged 250# Epoxy Ductile Iron Pipe

You last purchased this on
 
Us Pipe & Foundry Company

6 in. x 6 ft. x 0.34 in. Flanged 250# Epoxy Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

6 in. x 6 ft. x 0.34 in. Flanged 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FFPELUU
  • Item #862425
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI 61, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
Application:
Filtration, Industrial, Other Liquids, Sewage, Water Treatment
Coating:
Epoxy
Diameter - Outside:
6-9/10 in
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
6 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.34 in